Grade 1 Rim Exit Device, 48in, Nightlatch, Hex Key Dogging, 17 Lever, 1-1/4in Mortise & Rim, Satin
- Mfr # 98L-NL-17 4 32D LHR
- Zoro # G616469908
product price:Â
$
2,347.99
/ea
Free Shipping & Returns
Key Features
Series
98
Exit Device Type
Rim
For Door Thickness
1-3/4 to 2-1/4
Door Width
34 to 48
Fits Stile Width
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 98L-NL-17 4 32D LHR
- Zoro #
- G616469908
- UPC #
- 197163371228
- Country of Origin
- United States
- Series
- 98
- Exit Device Type
- Rim
- Door Handing
- Left Hand Reverse
- Finish
- Satin Stainless Steel
- Fire Rated
- No
- Grade
- Grade 1
- Item
- Rim Exit Devices
- Material
- VARIES
- Color
- Satin Stainless Steel
- Type
- Rim
- Fire Rating - Door Hardware
- No
Dimensions
- For Door Thickness
- 1-3/4 to 2-1/4
- Door Width
- 34 to 48
- Fits Stile Width
- 4-1/2 in
- Depth
- 3.81 in
- Length (In.)
- 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.