Shop VON DUPRIN
See all product information
Create Account
Grade 1 Rim Exit Device, Narrow Stile Pushpad, 48in Device, Hex Key Dogging, Nightlatch, Satin
- Mfr # 75NL 4 711 RHR
- Zoro # G123395820
product price:Â
$
2,175.99
/ea
Free Shipping & Returns
Key Features
Outside Trim Type
Nightlatch
Exit Device Type
Rim
Grade
Grade 1
Material
All Types
Key Override Options
Hex Key Dogging
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75NL 4 711 RHR
- Zoro #
- G123395820
- UPC #
- -
- Country of Origin
- United States
- Outside Trim Type
- Nightlatch
- Item
- Rim Exit Devices
- Exit Device Type
- Rim
- Grade
- Grade 1
- Material
- All Types
- Key Override Options
- Hex Key Dogging
- Door Handing
- Right Hand Reverse
- Finish
- 315/335
- Color
- Black
- Function
- Nightlatch
Dimensions
- Length (In.)
- 48 in
- Door Width
- 48 in
Description
Grade 1 Rim Exit Device, Narrow Stile Pushpad, 48in Device, Hex Key Dogging, Nightlatch, Satin Black Anodized Aluminum Finish, Right Hand Reverse
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.