
Grade 1 Rim Exit Device, Narrow Stile Pushpad, 48in, Nightlatch, No Pull, Less Dogging, Quiet Elect
Mfr # QEL33ANL-OP 4 315
Zoro # G516469657
product price: $3,711.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Non-Handed
Grade
Grade 1
For Door Thickness
1-3/4 in
Fire Rated
No
Type
Rim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QEL33ANL-OP 4 315
Zoro #
G516469657
UPC #
197163380862
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in
Door Width
34 to 48
Fits Stile Width
Narrow
Length (In.)
48 in
Depth
3.81 in
Details
Door Handing
Non-Handed
Grade
Grade 1
Fire Rated
No
Type
Rim
Exit Device Type
Rim
Fire Rating - Door Hardware
No
Item
Rim Exit Devices
Finish
Black Anodized
Material
Aluminum
Series
33A
Color
Black Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.