Grade 1 Rim Exit Device, Wide Stile Pushpad, 36in Device, Classroom Function, Cylinder Dogging, 06
- Mfr # CD78L-06 3 625
- Zoro # G823395847
product price:Â
$
1,812.99
/ea
Free Shipping & Returns
Key Features
Color
Polished Silver
Outside Trim Type
Lever
Grade
Grade 1
Key Override Options
Cylinder Dogging
Door Width
3 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CD78L-06 3 625
- Zoro #
- G823395847
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Door Width
- 3 ft
- Length (In.)
- 36 in
Details
- Color
- Polished Silver
- Outside Trim Type
- Lever
- Grade
- Grade 1
- Key Override Options
- Cylinder Dogging
- Door Handing
- Non-Handed
- Material
- All Types
- Finish
- 625/US26
- Standards
- UL 305, A156.3 2014
- Function
- Classroom
- Exit Device Type
- Rim
- Item
- Rim Exit Devices
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36in Device, Classroom Function, Cylinder Dogging, 06 Lever, 1-1/4in Mortise Cylinder, Bright Chrome Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.