Shop VON DUPRIN
See all product information
Create Account
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36in Device, Classroom Function, Hex Key Dogging, 06
- Mfr # 78L-06 3 626
- Zoro # G223395867
product price:Â
$
1,547.99
/ea
Free Shipping & Returns
Key Features
Function
Classroom
Length (In.)
36 in
Color
Matte Silver
Finish
626/US26D
Outside Trim Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78L-06 3 626
- Zoro #
- G223395867
- UPC #
- -
- Country of Origin
- United States
- Function
- Classroom
- Color
- Matte Silver
- Item
- Rim Exit Devices
- Finish
- 626/US26D
- Outside Trim Type
- Lever
- Exit Device Type
- Rim
- Grade
- Grade 1
- Standards
- UL 305, A156.3 2014
- Material
- All Types
- Key Override Options
- Hex Key Dogging
- Door Handing
- Non-Handed
Dimensions
- Length (In.)
- 36 in
- Door Width
- 3 ft
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36in Device, Classroom Function, Hex Key Dogging, 06 Lever, 1-1/4in Mortise Cylinder, Satin Chrome Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.