Grade 1 Rim Exit Device, Wide Stile Pushpad, 36in Device, Exit Only, Hex Key Dogging, Request to
- Mfr # RX78EO 3 626
- Zoro # G423395896
product price:Â
$
1,351.99
/ea
Free Shipping & Returns
Key Features
Standards
UL 305, A156.3 2014
Door Width
3 ft
Function
Exit Only
Door Handing
Non-Handed
Material
All Types
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RX78EO 3 626
- Zoro #
- G423395896
- UPC #
- -
- Country of Origin
- United States
- Standards
- UL 305, A156.3 2014
- Function
- Exit Only
- Door Handing
- Non-Handed
- Material
- All Types
- Exit Device Type
- Rim
- Key Override Options
- Hex Key Dogging
- Color
- Matte Silver
- Grade
- Grade 1
- Finish
- 626/US26D
- Item
- Rim Exit Devices
Dimensions
- Door Width
- 3 ft
- Length (In.)
- 36 in
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36in Device, Exit Only, Hex Key Dogging, Request to Exit, Satin Chrome Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.