Grade 1 Rim Exit Device, Wide Stile Pushpad, 36in Device, Exit Only, Hex Key Dogging, Satin Black
- Mfr # 78EO 3 711
- Zoro # G823395908
product price:Â
$
1,406.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Color
Black
Door Handing
Non-Handed
Key Override Options
Hex Key Dogging
Finish
315/335
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78EO 3 711
- Zoro #
- G823395908
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length (In.)
- 36 in
- Door Width
- 3 ft
Details
- Grade
- Grade 1
- Color
- Black
- Door Handing
- Non-Handed
- Key Override Options
- Hex Key Dogging
- Finish
- 315/335
- Material
- All Types
- Exit Device Type
- Rim
- Item
- Rim Exit Devices
- Standards
- UL 305, A156.3 2014
- Function
- Exit Only
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36in Device, Exit Only, Hex Key Dogging, Satin Black Anodized Aluminum Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.