Grade 1 Rim Exit Device, Wide Stile Pushpad, 36in Device, Exit Only, Hex Key Dogging, Satin Brass
- Mfr # 78EO 3 606
- Zoro # G523395918
product price:Â
$
1,181.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Length (In.)
36 in
Exit Device Type
Rim
Function
Exit Only
Door Handing
Non-Handed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78EO 3 606
- Zoro #
- G523395918
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length (In.)
- 36 in
- Door Width
- 3 ft
Details
- Grade
- Grade 1
- Exit Device Type
- Rim
- Function
- Exit Only
- Door Handing
- Non-Handed
- Color
- Matte Brass
- Finish
- 606/US4
- Standards
- UL 305, A156.3 2014
- Material
- All Types
- Item
- Rim Exit Devices
- Key Override Options
- Hex Key Dogging
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36in Device, Exit Only, Hex Key Dogging, Satin Brass Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.