Shop VON DUPRIN
See all product information
Create Account
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36in Device, Exit Only, Less Dogging, Satin Chrome
- Mfr # LD78EO 3 626
- Zoro # G223395911
product price:Â
$
1,113.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
Length (In.)
36 in
Standards
UL 305, A156.3 2014
Door Handing
Non-Handed
Key Override Options
Less Dogging
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LD78EO 3 626
- Zoro #
- G223395911
- UPC #
- -
- Country of Origin
- United States
- Exit Device Type
- Rim
- Standards
- UL 305, A156.3 2014
- Door Handing
- Non-Handed
- Item
- Rim Exit Devices
- Key Override Options
- Less Dogging
- Finish
- 626/US26D
- Function
- Exit Only
- Grade
- Grade 1
- Material
- All Types
- Color
- Matte Silver
Dimensions
- Length (In.)
- 36 in
- Door Width
- 3 ft
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36in Device, Exit Only, Less Dogging, Satin Chrome Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.