Grade 1 Rim Exit Device, Wide Stile Pushpad, 36in Device, Nightlatch, Cylinder Dogging, Rim &
- Mfr # CD78NL-OP 3 626
- Zoro # G423395858
product price:Â
$
1,325.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Non-Handed
Standards
UL 305, A156.3 2014
Finish
626/US26D
Exit Device Type
Rim
Outside Trim Type
Nightlatch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CD78NL-OP 3 626
- Zoro #
- G423395858
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length (In.)
- 36 in
- Door Width
- 3 ft
Details
- Door Handing
- Non-Handed
- Standards
- UL 305, A156.3 2014
- Finish
- 626/US26D
- Exit Device Type
- Rim
- Outside Trim Type
- Nightlatch
- Color
- Matte Silver
- Material
- All Types
- Item
- Rim Exit Devices
- Grade
- Grade 1
- Key Override Options
- Cylinder Dogging
- Function
- Nightlatch
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36in Device, Nightlatch, Cylinder Dogging, Rim & 1-1/4in Mortise Cylinder, Satin Chrome Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.