Grade 1 Rim Exit Device, Wide Stile Pushpad, 36in Device, Nightlatch, Hex Key Dogging, 06 Lever,
- Mfr # 78L-NL-06 3 626
- Zoro # G823395915
product price:Â
$
1,463.99
/ea
Free Shipping & Returns
Key Features
Outside Trim Type
Nightlatch, Lever
Color
Matte Silver
Key Override Options
Hex Key Dogging
Grade
Grade 1
Exit Device Type
Rim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78L-NL-06 3 626
- Zoro #
- G823395915
- UPC #
- -
- Country of Origin
- United States
- Item
- Rim Exit Devices
- Outside Trim Type
- Nightlatch, Lever
- Color
- Matte Silver
- Key Override Options
- Hex Key Dogging
- Grade
- Grade 1
- Exit Device Type
- Rim
- Material
- All Types
- Standards
- UL 305, A156.3 2014
- Door Handing
- Non-Handed
- Finish
- 626/US26D
- Function
- Nightlatch
Dimensions
- Door Width
- 3 ft
- Length (In.)
- 36 in
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36in Device, Nightlatch, Hex Key Dogging, 06 Lever, 1-1/4in Mortise Cylinder, Satin Chrome Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.