Grade 1 Rim Exit Device, Wide Stile Pushpad, 36in Device, Nightlatch, Hex Key Dogging, Pull, Rim
- Mfr # 78NL 3 710
- Zoro # G123395868
product price:Â
$
1,279.99
/ea
Free Shipping & Returns
Key Features
Standards
UL 305, A156.3 2014
Door Width
3 ft
Door Handing
Non-Handed
Finish
313
Outside Trim Type
Nightlatch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78NL 3 710
- Zoro #
- G123395868
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Door Width
- 3 ft
- Length (In.)
- 36 in
Details
- Standards
- UL 305, A156.3 2014
- Door Handing
- Non-Handed
- Finish
- 313
- Outside Trim Type
- Nightlatch
- Color
- Dark Bronze
- Exit Device Type
- Rim
- Grade
- Grade 1
- Key Override Options
- Hex Key Dogging
- Item
- Rim Exit Devices
- Function
- Nightlatch
- Material
- All Types
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36in Device, Nightlatch, Hex Key Dogging, Pull, Rim Cylinder, Dark Bronze Anodized Aluminum Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.