Shop VON DUPRIN
See all product information
Create Account
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36in Device, Nightlatch, Hex Key Dogging, Rim
- Mfr # 78NL-OP 3 626
- Zoro # G423395889
product price:Â
$
1,235.99
/ea
Free Shipping & Returns
Key Features
Finish
626/US26D
Color
Matte Silver
Door Width
3 ft
Grade
Grade 1
Exit Device Type
Rim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78NL-OP 3 626
- Zoro #
- G423395889
- UPC #
- -
- Country of Origin
- United States
- Finish
- 626/US26D
- Color
- Matte Silver
- Grade
- Grade 1
- Exit Device Type
- Rim
- Key Override Options
- Hex Key Dogging
- Material
- All Types
- Door Handing
- Non-Handed
- Item
- Rim Exit Devices
- Function
- Nightlatch
- Standards
- UL 305, A156.3 2014
- Outside Trim Type
- Nightlatch
Dimensions
- Door Width
- 3 ft
- Length (In.)
- 36 in
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36in Device, Nightlatch, Hex Key Dogging, Rim Cylinder, Satin Chrome Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.