Grade 1 Rim Exit Device, Wide Stile Pushpad, 36in Device, Nightlatch, Hex Key Dogging, Rim
- Mfr # 78NL-OP 3 628
- Zoro # G423395902
product price:Â
$
1,088.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Non-Handed
Outside Trim Type
Nightlatch
Finish
628/US28
Standards
UL 305, A156.3 2014
Color
Matte Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78NL-OP 3 628
- Zoro #
- G423395902
- UPC #
- -
- Country of Origin
- United States
- Door Handing
- Non-Handed
- Outside Trim Type
- Nightlatch
- Finish
- 628/US28
- Standards
- UL 305, A156.3 2014
- Color
- Matte Silver
- Exit Device Type
- Rim
- Material
- All Types
- Function
- Nightlatch
- Grade
- Grade 1
- Item
- Rim Exit Devices
- Key Override Options
- Hex Key Dogging
Dimensions
- Door Width
- 3 ft
- Length (In.)
- 36 in
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36in Device, Nightlatch, Hex Key Dogging, Rim Cylinder, Satin Aluminum Clear Anodized Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.