Shop VON DUPRIN
See all product information
Create Account
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36in Device, Nightlatch, Less Dogging, 06 Lever,
- Mfr # LD78L-NL-06 3 626
- Zoro # G623395832
product price:Â
$
1,463.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Silver
Exit Device Type
Rim
Grade
Grade 1
Standards
UL 305, A156.3 2014
Door Width
3 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LD78L-NL-06 3 626
- Zoro #
- G623395832
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Door Width
- 3 ft
- Length (In.)
- 36 in
Details
- Color
- Matte Silver
- Item
- Rim Exit Devices
- Exit Device Type
- Rim
- Grade
- Grade 1
- Standards
- UL 305, A156.3 2014
- Function
- Nightlatch
- Door Handing
- Non-Handed
- Outside Trim Type
- Nightlatch, Lever
- Key Override Options
- Less Dogging
- Material
- All Types
- Finish
- 626/US26D
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 36in Device, Nightlatch, Less Dogging, 06 Lever, 1-1/4in Mortise Cylinder, Satin Chrome Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.