Shop VON DUPRIN
See all product information
Create Account
Grade 1 Rim Exit Device, Wide Stile Pushpad, 48in Device, Classroom Function, Hex Key Dogging, 06
- Mfr # 78L-06 4 710
- Zoro # G223395898
product price:Â
$
1,461.99
/ea
Free Shipping & Returns
Key Features
Finish
313
Color
Dark Bronze
Length (In.)
48 in
Exit Device Type
Rim
Material
All Types
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78L-06 4 710
- Zoro #
- G223395898
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length (In.)
- 48 in
- Door Width
- 4 ft
Details
- Finish
- 313
- Color
- Dark Bronze
- Item
- Rim Exit Devices
- Exit Device Type
- Rim
- Material
- All Types
- Function
- Classroom
- Door Handing
- Non-Handed
- Outside Trim Type
- Lever
- Key Override Options
- Hex Key Dogging
- Standards
- UL 305, A156.3 2014
- Grade
- Grade 1
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 48in Device, Classroom Function, Hex Key Dogging, 06 Lever, 1-1/4in Mortise Cylinder, Dark Bronze Anodized Aluminum Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.