Shop VON DUPRIN
See all product information
Create Account
Grade 1 Rim Exit Device, Wide Stile Pushpad, 48in Device, Exit Only, Hex Key Dogging, Satin
- Mfr # 78EO 4 628
- Zoro # G923395891
product price:Â
$
983.99
/ea
Free Shipping & Returns
Key Features
Material
All Types
Door Width
4 ft
Key Override Options
Hex Key Dogging
Standards
UL 305, A156.3 2014
Grade
Grade 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78EO 4 628
- Zoro #
- G923395891
- UPC #
- -
- Country of Origin
- United States
- Material
- All Types
- Item
- Rim Exit Devices
- Key Override Options
- Hex Key Dogging
- Standards
- UL 305, A156.3 2014
- Grade
- Grade 1
- Color
- Matte Silver
- Door Handing
- Non-Handed
- Exit Device Type
- Rim
- Function
- Exit Only
- Finish
- 628/US28
Dimensions
- Door Width
- 4 ft
- Length (In.)
- 48 in
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 48in Device, Exit Only, Hex Key Dogging, Satin Aluminum Clear Anodized Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.