Shop VON DUPRIN
See all product information
Create Account
Grade 1 Rim Exit Device, Wide Stile Pushpad, 48in Device, Exit Only, Hex Key Dogging, Satin Chrome
- Mfr # 78EO 4 626
- Zoro # G923395846
product price:Â
$
1,130.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
Door Handing
Non-Handed
Grade
Grade 1
Function
Exit Only
Door Width
4 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78EO 4 626
- Zoro #
- G923395846
- UPC #
- -
- Country of Origin
- United States
- Exit Device Type
- Rim
- Door Handing
- Non-Handed
- Grade
- Grade 1
- Function
- Exit Only
- Standards
- UL 305, A156.3 2014
- Material
- All Types
- Item
- Rim Exit Devices
- Color
- Matte Silver
- Key Override Options
- Hex Key Dogging
- Finish
- 626/US26D
Dimensions
- Door Width
- 4 ft
- Length (In.)
- 48 in
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 48in Device, Exit Only, Hex Key Dogging, Satin Chrome Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.