Shop VON DUPRIN
See all product information
Create Account
Grade 1 Rim Exit Device, Wide Stile Pushpad, 48in Device, Nightlatch, Hex Key Dogging, Pull, Rim
- Mfr # 78NL 4 628
- Zoro # G723395831
product price:Â
$
1,227.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Silver
Door Width
4 ft
Grade
Grade 1
Standards
UL 305, A156.3 2014
Outside Trim Type
Nightlatch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78NL 4 628
- Zoro #
- G723395831
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Door Width
- 4 ft
- Length (In.)
- 48 in
Details
- Item
- Rim Exit Devices
- Color
- Matte Silver
- Grade
- Grade 1
- Standards
- UL 305, A156.3 2014
- Outside Trim Type
- Nightlatch
- Key Override Options
- Hex Key Dogging
- Door Handing
- Non-Handed
- Finish
- 628/US28
- Exit Device Type
- Rim
- Function
- Nightlatch
- Material
- All Types
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 48in Device, Nightlatch, Hex Key Dogging, Pull, Rim Cylinder, Satin Aluminum Clear Anodized Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.