Shop VON DUPRIN
See all product information
Create Account
Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 48 in. Fire-rated Device, 84 in. Door He
- Mfr # QEL9827EO-F 4 32D LBR
- Zoro # G014532501
product price:Â
$
3,588.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Depth
1.5
Length (In.)
49 in
Width
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QEL9827EO-F 4 32D LBR
- Zoro #
- G014532501
- UPC #
- -
- Country of Origin
- United States
- Finish
- Satin Stainless Steel
- Color
- Satin Stainless Steel
- series
- 9827 Series Surface Vertical Rod Exit Device
Dimensions
- Depth
- 1.5
- Length (In.)
- 49 in
- Width
- 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.