
Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 48in Panic Device, 84in Door Height, Cla
Mfr # QEL9927L-06 4 26D LHR LBR
Zoro # G916469776
product price:Â $3,783.99
/ea
Free Shipping & Returns
Key Features
Fire Rating - Door Hardware
No
Fits Stile Width
3-11/16 in
For Door Thickness
1-3/4 in
Length (In.)
48 in
Door Handing
Field Reversible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QEL9927L-06 4 26D LHR LBR
Zoro #
G916469776
UPC #
197163380954
Country of Origin
United States
Dimensions
Fits Stile Width
3-11/16 in
For Door Thickness
1-3/4 in
Length (In.)
48 in
Door Width
34 to 48
Depth
3.81 in
Details
Fire Rating - Door Hardware
No
Item
Surface Vertical Rod Exit Devices
Door Handing
Field Reversible
Color
Satin Chrome
Fire Rated
No
Exit Device Type
Surface Vertical Rod
Series
9927
Finish
Satin Chrome
Type
Surface Vertical Rod
Grade
Grade 1
Material
VARIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.