Shop VON DUPRIN
See all product information
Create Account
Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 36in Device, Classroom Function, Hex
- Mfr # 7827TL 3 628
- Zoro # G123395912
product price:Â
$
2,309.99
/ea
Free Shipping & Returns
Key Features
Door Width
3 ft
Color
Matte Silver
Finish
628/US28
Door Handing
Non-Handed
Function
Classroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7827TL 3 628
- Zoro #
- G123395912
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Door Width
- 3 ft
- Length (In.)
- 36 in
Details
- Color
- Matte Silver
- Finish
- 628/US28
- Item
- Surface Vertical Rod Exit Devices
- Door Handing
- Non-Handed
- Function
- Classroom
- Exit Device Type
- Surface Vertical Rod
- Outside Trim Type
- Auxiliary Thumbturn Control
- Standards
- UL 305, A156.3 2014
- Material
- All Types
- Grade
- Grade 1
- Key Override Options
- Hex Key Dogging
Description
Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 36in Device, Classroom Function, Hex Key Dogging, Auxiliary Thumbturn Control, 1-1/4in Mortise Cylinder, Satin Aluminum Clear Anodized Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.