Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 36in Device, Exit Only, Hex Key
- Mfr # 7827EO 3 626 LBR
- Zoro # G223395850
product price:Â
$
1,512.99
/ea
Free Shipping & Returns
Key Features
Door Width
3 ft
Standards
UL 305, A156.3 2014
Exit Device Type
Surface Vertical Rod
Function
Exit Only
Grade
Grade 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7827EO 3 626 LBR
- Zoro #
- G223395850
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Door Width
- 3 ft
- Length (In.)
- 36 in
Details
- Standards
- UL 305, A156.3 2014
- Exit Device Type
- Surface Vertical Rod
- Function
- Exit Only
- Grade
- Grade 1
- Finish
- 626/US26D
- Color
- Matte Silver
- Door Handing
- Non-Handed
- Key Override Options
- Hex Key Dogging
- Item
- Surface Vertical Rod Exit Devices
- Material
- All Types
Description
Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 36in Device, Exit Only, Hex Key Dogging, Less Bottom Rod, Satin Chrome Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.