Shop VON DUPRIN
See all product information
Create Account
Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 36in Device, Exit Only, Hex Key
- Mfr # 7827EO 3 628 LBR
- Zoro # G523395895
product price:Â
$
1,289.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Silver
Grade
Grade 1
Function
Exit Only
Door Width
3 ft
Standards
UL 305, A156.3 2014
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7827EO 3 628 LBR
- Zoro #
- G523395895
- UPC #
- -
- Country of Origin
- United States
- Color
- Matte Silver
- Grade
- Grade 1
- Function
- Exit Only
- Standards
- UL 305, A156.3 2014
- Finish
- 628/US28
- Door Handing
- Non-Handed
- Exit Device Type
- Surface Vertical Rod
- Material
- All Types
- Item
- Surface Vertical Rod Exit Devices
- Key Override Options
- Hex Key Dogging
Dimensions
- Door Width
- 3 ft
- Length (In.)
- 36 in
Description
Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 36in Device, Exit Only, Hex Key Dogging, Less Bottom Rod, Satin Aluminum Clear Anodized Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.