Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 36in Device, Exit Only, Hex Key
- Mfr # 7827EO 3 630
- Zoro # G523395888
product price:Â
$
1,699.99
/ea
Free Shipping & Returns
Key Features
Door Width
3 ft
Grade
Grade 1
Length (In.)
36 in
Material
All Types
Exit Device Type
Surface Vertical Rod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7827EO 3 630
- Zoro #
- G523395888
- UPC #
- -
- Country of Origin
- United States
- Item
- Surface Vertical Rod Exit Devices
- Grade
- Grade 1
- Material
- All Types
- Exit Device Type
- Surface Vertical Rod
- Key Override Options
- Hex Key Dogging
- Standards
- UL 305, A156.3 2014
- Finish
- 630/US32D
- Door Handing
- Non-Handed
- Function
- Exit Only
- Color
- Matte Silver
Dimensions
- Door Width
- 3 ft
- Length (In.)
- 36 in
Description
Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 36in Device, Exit Only, Hex Key Dogging, Satin Stainless Steel Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.