Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 36in Device, Exit Only, Hex Key
- Mfr # 7827EO 3 710
- Zoro # G623395900
product price:Â
$
1,506.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
36 in
Function
Exit Only
Standards
UL 305, A156.3 2014
Door Width
3 ft
Exit Device Type
Surface Vertical Rod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7827EO 3 710
- Zoro #
- G623395900
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length (In.)
- 36 in
- Door Width
- 3 ft
Details
- Function
- Exit Only
- Standards
- UL 305, A156.3 2014
- Exit Device Type
- Surface Vertical Rod
- Item
- Surface Vertical Rod Exit Devices
- Finish
- 313
- Color
- Dark Bronze
- Door Handing
- Non-Handed
- Key Override Options
- Hex Key Dogging
- Material
- All Types
- Grade
- Grade 1
Description
Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 36in Device, Exit Only, Hex Key Dogging, Dark Bronze Anodized Aluminum Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.