Shop VON DUPRIN
See all product information
Create Account
Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 36in Device, Exit Only, Hex Key
- Mfr # 7827EO 3 711
- Zoro # G923395884
product price:Â
$
1,910.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
All Types
Exit Device Type
Surface Vertical Rod
Grade
Grade 1
Function
Exit Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7827EO 3 711
- Zoro #
- G923395884
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Door Width
- 3 ft
- Length (In.)
- 36 in
Details
- Color
- Black
- Material
- All Types
- Exit Device Type
- Surface Vertical Rod
- Grade
- Grade 1
- Function
- Exit Only
- Item
- Surface Vertical Rod Exit Devices
- Key Override Options
- Hex Key Dogging
- Standards
- UL 305, A156.3 2014
- Door Handing
- Non-Handed
- Finish
- 315/335
Description
Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 36in Device, Exit Only, Hex Key Dogging, Satin Black Anodized Aluminum Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.