Shop VON DUPRIN
See all product information
Create Account
Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 36in Device, Nightlatch, Hex Key
- Mfr # 7827NL 3 628
- Zoro # G323395897
product price:Â
$
1,639.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Surface Vertical Rod
Outside Trim Type
Nightlatch
Door Width
3 ft
Material
All Types
Standards
UL 305, A156.3 2014
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7827NL 3 628
- Zoro #
- G323395897
- UPC #
- -
- Country of Origin
- United States
- Exit Device Type
- Surface Vertical Rod
- Outside Trim Type
- Nightlatch
- Item
- Surface Vertical Rod Exit Devices
- Material
- All Types
- Standards
- UL 305, A156.3 2014
- Color
- Matte Silver
- Key Override Options
- Hex Key Dogging
- Function
- Nightlatch
- Finish
- 628/US28
- Grade
- Grade 1
- Door Handing
- Non-Handed
Description
Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 36in Device, Nightlatch, Hex Key Dogging, Pull, Rim Cylinder, Satin Aluminum Clear Anodized Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.