Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 36in Device, Nightlatch, Hex Key
- Mfr # 7827NL-OP 3 628
- Zoro # G323395835
product price:Â
$
1,516.99
/ea
Free Shipping & Returns
Key Features
Finish
628/US28
Door Handing
Non-Handed
Key Override Options
Hex Key Dogging
Length (In.)
36 in
Grade
Grade 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7827NL-OP 3 628
- Zoro #
- G323395835
- UPC #
- -
- Country of Origin
- United States
- Finish
- 628/US28
- Door Handing
- Non-Handed
- Key Override Options
- Hex Key Dogging
- Grade
- Grade 1
- Item
- Surface Vertical Rod Exit Devices
- Color
- Matte Silver
- Outside Trim Type
- Nightlatch
- Exit Device Type
- Surface Vertical Rod
- Standards
- UL 305, A156.3 2014
- Function
- Nightlatch
- Material
- All Types
Dimensions
- Length (In.)
- 36 in
- Door Width
- 3 ft
Description
Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 36in Device, Nightlatch, Hex Key Dogging, Rim Cylinder, Satin Aluminum Clear Anodized Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.