Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 36in Device, Nightlatch, Hex Key
- Mfr # 7827NL-OP 3 710
- Zoro # G223395843
product price:Â
$
1,628.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
313
Key Override Options
Hex Key Dogging
Material
All Types
Outside Trim Type
Nightlatch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7827NL-OP 3 710
- Zoro #
- G223395843
- UPC #
- -
- Country of Origin
- United States
- Grade
- Grade 1
- Finish
- 313
- Key Override Options
- Hex Key Dogging
- Material
- All Types
- Outside Trim Type
- Nightlatch
- Item
- Surface Vertical Rod Exit Devices
- Standards
- UL 305, A156.3 2014
- Color
- Dark Bronze
- Door Handing
- Non-Handed
- Exit Device Type
- Surface Vertical Rod
- Function
- Nightlatch
Dimensions
- Length (In.)
- 36 in
- Door Width
- 3 ft
Description
Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 36in Device, Nightlatch, Hex Key Dogging, Rim Cylinder, Dark Bronze Anodized Aluminum Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.