Shop VON DUPRIN
See all product information
Create Account
Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 36in Device, Nightlatch, Less
- Mfr # QEL7827L-NL-06 3 630
- Zoro # G523395833
product price:Â
$
2,869.99
/ea
Free Shipping & Returns
Key Features
Material
All Types
Door Handing
Non-Handed
Standards
UL 305, A156.3 2014
Finish
630/US32D
Key Override Options
Less Dogging
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QEL7827L-NL-06 3 630
- Zoro #
- G523395833
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length (In.)
- 36 in
- Door Width
- 3 ft
Details
- Material
- All Types
- Item
- Surface Vertical Rod Exit Devices
- Door Handing
- Non-Handed
- Standards
- UL 305, A156.3 2014
- Finish
- 630/US32D
- Key Override Options
- Less Dogging
- Function
- Nightlatch
- Grade
- Grade 1
- Outside Trim Type
- Nightlatch, Lever
- Exit Device Type
- Surface Vertical Rod
- Color
- Matte Silver
Description
Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 36in Device, Nightlatch, Less Dogging, 06 Lever, 1-1/4in Mortise Cylinder, Quiet Electric Latch Retraction, Satin Stainless Steel Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.