Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 48in Device, Classroom Function, Hex
- Mfr # 7827TL 4 628
- Zoro # G123395905
product price:Â
$
2,326.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Surface Vertical Rod
Grade
Grade 1
Material
All Types
Door Handing
Non-Handed
Standards
UL 305, A156.3 2014
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7827TL 4 628
- Zoro #
- G123395905
- UPC #
- -
- Country of Origin
- United States
- Exit Device Type
- Surface Vertical Rod
- Grade
- Grade 1
- Material
- All Types
- Door Handing
- Non-Handed
- Item
- Surface Vertical Rod Exit Devices
- Standards
- UL 305, A156.3 2014
- Function
- Classroom
- Finish
- 628/US28
- Color
- Matte Silver
- Key Override Options
- Hex Key Dogging
- Outside Trim Type
- Auxiliary Thumbturn Control
Dimensions
- Door Width
- 4 ft
- Length (In.)
- 48 in
Description
Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 48in Device, Classroom Function, Hex Key Dogging, Auxiliary Thumbturn Control, 1-1/4in Mortise Cylinder, Satin Aluminum Clear Anodized Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.