Shop VON DUPRIN
See all product information
Create Account
Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 48in Device, Classroom Function, Hex
- Mfr # 7827TL 4 710
- Zoro # G223395836
product price:Â
$
2,448.99
/ea
Free Shipping & Returns
Key Features
Key Override Options
Hex Key Dogging
Standards
UL 305, A156.3 2014
Length (In.)
48 in
Outside Trim Type
Auxiliary Thumbturn Control
Exit Device Type
Surface Vertical Rod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7827TL 4 710
- Zoro #
- G223395836
- UPC #
- -
- Country of Origin
- United States
- Key Override Options
- Hex Key Dogging
- Standards
- UL 305, A156.3 2014
- Outside Trim Type
- Auxiliary Thumbturn Control
- Exit Device Type
- Surface Vertical Rod
- Function
- Classroom
- Item
- Surface Vertical Rod Exit Devices
- Finish
- 313
- Grade
- Grade 1
- Color
- Dark Bronze
- Door Handing
- Non-Handed
- Material
- All Types
Dimensions
- Length (In.)
- 48 in
- Door Width
- 4 ft
Description
Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 48in Device, Classroom Function, Hex Key Dogging, Auxiliary Thumbturn Control, 1-1/4in Mortise Cylinder, Dark Bronze Anodized Aluminum Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.