Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 48in Device, Exit Only, Hex Key
- Mfr # 7827EO 4 628
- Zoro # G323395903
product price:Â
$
1,412.99
/ea
Free Shipping & Returns
Key Features
Finish
628/US28
Length (In.)
48 in
Key Override Options
Hex Key Dogging
Color
Matte Silver
Function
Exit Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7827EO 4 628
- Zoro #
- G323395903
- UPC #
- -
- Country of Origin
- United States
- Finish
- 628/US28
- Key Override Options
- Hex Key Dogging
- Color
- Matte Silver
- Function
- Exit Only
- Grade
- Grade 1
- Standards
- UL 305, A156.3 2014
- Material
- All Types
- Item
- Surface Vertical Rod Exit Devices
- Door Handing
- Non-Handed
- Exit Device Type
- Surface Vertical Rod
Dimensions
- Length (In.)
- 48 in
- Door Width
- 4 ft
Description
Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 48in Device, Exit Only, Hex Key Dogging, Satin Aluminum Clear Anodized Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.