Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 48in Device, Exit Only, Hex Key
- Mfr # 7827EO 4 710 LBR
- Zoro # G623395870
product price:Â
$
1,418.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Non-Handed
Exit Device Type
Surface Vertical Rod
Key Override Options
Hex Key Dogging
Length (In.)
48 in
Material
All Types
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7827EO 4 710 LBR
- Zoro #
- G623395870
- UPC #
- -
- Country of Origin
- United States
- Door Handing
- Non-Handed
- Exit Device Type
- Surface Vertical Rod
- Key Override Options
- Hex Key Dogging
- Material
- All Types
- Standards
- UL 305, A156.3 2014
- Color
- Dark Bronze
- Grade
- Grade 1
- Finish
- 313
- Function
- Exit Only
- Item
- Surface Vertical Rod Exit Devices
Dimensions
- Length (In.)
- 48 in
- Door Width
- 4 ft
Description
Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 48in Device, Exit Only, Hex Key Dogging, Less Bottom Rod, Dark Bronze Anodized Aluminum Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.