Shop VON DUPRIN
See all product information
Create Account
Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 48in Device, Exit Only, Hex Key
- Mfr # 7827EO 4 710
- Zoro # G323395828
product price:Â
$
1,523.99
/ea
Free Shipping & Returns
Key Features
Standards
UL 305, A156.3 2014
Finish
313
Material
All Types
Door Width
4 ft
Door Handing
Non-Handed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7827EO 4 710
- Zoro #
- G323395828
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Door Width
- 4 ft
- Length (In.)
- 48 in
Details
- Standards
- UL 305, A156.3 2014
- Finish
- 313
- Item
- Surface Vertical Rod Exit Devices
- Material
- All Types
- Door Handing
- Non-Handed
- Color
- Dark Bronze
- Key Override Options
- Hex Key Dogging
- Function
- Exit Only
- Exit Device Type
- Surface Vertical Rod
- Grade
- Grade 1
Description
Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 48in Device, Exit Only, Hex Key Dogging, Dark Bronze Anodized Aluminum Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.