Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 48in Device, Exit Only, Less
- Mfr # QEL7827EO 4 626
- Zoro # G023395920
product price:Â
$
2,455.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Non-Handed
Material
All Types
Color
Matte Silver
Door Width
4 ft
Exit Device Type
Surface Vertical Rod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QEL7827EO 4 626
- Zoro #
- G023395920
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Door Width
- 4 ft
- Length (In.)
- 48 in
Details
- Door Handing
- Non-Handed
- Material
- All Types
- Item
- Surface Vertical Rod Exit Devices
- Color
- Matte Silver
- Exit Device Type
- Surface Vertical Rod
- Key Override Options
- Less Dogging
- Standards
- UL 305, A156.3 2014
- Function
- Exit Only
- Grade
- Grade 1
- Finish
- 626/US26D
Description
Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 48in Device, Exit Only, Less Dogging, Quiet Electric Latch Retraction, Satin Chrome Finish, Non-Handed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.