
Grade 1 SVR Exit Bar, 48in Fire-rated, Less trim, Less Bottom Rod, Satin Chrome
Mfr # RX9927EO-F 4 26D LBR
Zoro # G316468317
product price:Â $2,631.99
/ea
Free Shipping & Returns
Key Features
Door Width
34 to 48
Fits Stile Width
3-11/16 in
Door Handing
Field Reversible
For Door Thickness
1-3/4 in
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RX9927EO-F 4 26D LBR
Zoro #
G316468317
UPC #
197163381326
Country of Origin
Mexico
Dimensions
Door Width
34 to 48
Fits Stile Width
3-11/16 in
For Door Thickness
1-3/4 in
Length (In.)
48 in
Depth
3.81 in
Details
Door Handing
Field Reversible
Item
Surface Vertical Rod Exit Devices
Finish
Satin Chrome
Fire Rated
Yes {Variable}
Series
99
Color
Satin Chrome
Grade
Grade 1
Material
VARIES
Exit Device Type
Surface Vertical Rod
Fire Rating - Door Hardware
Yes {Variable}
Type
Surface Vertical Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.