Grade 1 SVR Exit Bar, Less trim, Less Bottom Rod, Hex Key Dogging, Satin Aluminum Clear Anodized

  • Mfr # 9827EO 3 US28 LBR

  • Zoro # G516469886


product price:  $1,827.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Length (In.)
36 in
Door Width
28 to 36
Door Handing
Field Reversible
Depth
3.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9827EO 3 US28 LBR
Zoro #
G516469886
UPC #
197163371082
Country of Origin
United States

Dimensions

Length (In.)
36 in
Door Width
28 to 36
Depth
3.81 in
For Door Thickness
1-3/4 in
Fits Stile Width
3-11/16 in

Details

Grade
Grade 1
Door Handing
Field Reversible
Fire Rating - Door Hardware
No
Exit Device Type
Surface Vertical Rod
Fire Rated
No
Color
Satin Aluminum
Item
Surface Vertical Rod Exit Devices
Type
Surface Vertical Rod
Material
VARIES
Series
9827
Finish
Satin Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.