Zoro Homepage

Grade 1 SVR Exit Device 626

  • Mfr # QEL9827EO-F 4 26D LBR

  • Zoro # G821680648


product price: $3,775.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Field Reversible
Fire Rating - Door Hardware
Yes {Variable}
Length (In.)
48 in
Depth
3.81 in
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEL9827EO-F 4 26D LBR
Zoro #
G821680648
UPC #
197163323906
Country of Origin
United States

Dimensions

Length (In.)
48 in
Depth
3.81 in
For Door Thickness
1-3/4 in
Fits Stile Width
3-11/16 in
Door Width
34 to 48

Details

Door Handing
Field Reversible
Fire Rating - Door Hardware
Yes {Variable}
Grade
Grade 1
Color
Satin Chrome
Exit Device Type
Surface Vertical Rod
Fire Rated
Yes {Variable}
Item
Surface Vertical Rod Exit Devices
Type
Surface Vertical Rod
Material
VARIES
Series
9827
Finish
Satin Chrome

Description

Exit Device, Surface Vertical Rod, Less Dogging, Fits Stile Width 3 11/16 in, No, Outside Trim Type Lever, Lockset Function Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.