Zoro Homepage

Inpacted Exit Device, Exit Only, No Trim, Quiet Electronic Latch retraction, Satin Chrome

  • Mfr # QEL9447EO 26D

  • Zoro # G616469625


product price: $2,630.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Fire Rated
No
Finish
Satin Chrome
Fire Rating - Door Hardware
No
For Door Thickness
1-3/4 to 2-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEL9447EO 26D
Zoro #
G616469625
UPC #
197163380893
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4 to 2-1/4
Depth
3.81 in

Details

Grade
Grade 1
Fire Rated
No
Finish
Satin Chrome
Fire Rating - Door Hardware
No
Door Handing
Non-Handed
Series
9447
Color
Satin Chrome
Type
Concealed Vertical Rod
Material
Brass or Bronze
Exit Device Type
Concealed Vertical Rod
Item
Concealed Vertical Rod Exit Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.