Zoro Homepage

Mechanical Exit Devices

  • Mfr # 99EO 3 US10

  • Zoro # G416506865


product price: $1,526.99
/ea
Free Shipping & Returns

Key Features

Fits Stile Width
3 5/8 in
Color
Matte Bronze
ADA Compliant
No
Door Width - Maximum
36 in
Product Type
Exit Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99EO 3 US10
Zoro #
G416506865
UPC #
197163035045
Country of Origin
United States

Dimensions

Fits Stile Width
3 5/8 in
Door Width - Maximum
36 in
Door Width - Minimum
28 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Color
Matte Bronze
ADA Compliant
No
Product Type
Exit Device
Hand Orientation
Non-Handed
Exit Device Type
Rim
Lockdown Type
Hex Key Dogging
Lockset Type
Mechanical
Item
Mechanical Exit Devices
Standards
BAA Qualified
UL Fire Rating
UL305
Performance Grade
1
Lockset Function
Exit

Description

Mechanical Exit Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.