Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QEL35A-NL-OP 3 26D Exit Device

  • Mfr # QEL35ANL-OP 3 26D

  • Zoro # G710057414


product price: $3,409.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chrome
Includes
Rim Exit Devices
Application
35A Series Rim Exit Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEL35ANL-OP 3 26D
Zoro #
G710057414
UPC #
197163187546
Country of Origin
United States

Details

Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chrome
Includes
Rim Exit Devices
Application
35A Series Rim Exit Device

Description

Rim Exit Device, Night Latch, Optional Pull, Quiet Electronic Latch retraction, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.