Right Hand Reverse 17 Lever Motor Driven Electric Unlocking Trim for 98 / 99 Rim or Vertical 626

  • Mfr # M996LR26DRHR17

  • Zoro # G215568309


product price:  $1,681.99
/ea
Free Shipping & Returns

Key Features

Material
Forged Brass
Width
6.25 in
Length
11.25 in
Color
Satin Chrome
Series
98, 99 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M996LR26DRHR17
Zoro #
G215568309
UPC #
-
Country of Origin
United States

Dimensions

Width
6.25 in
Length
11.25 in

Details

Material
Forged Brass
Color
Satin Chrome
Series
98, 99 Series
Finish
Satin Chrome

Description

A mainstay in public buildings for decades Von Duprinfts safety products are known for their unparalleled quality and performance. From innovative exit devices to electronic access control solutions and accessories, Von Duprin never compromises when security is at stake. In fact, an independent study of more than 100 commercial facilities across the U.S. documented that Von Duprin exit devices require significantly less maintenance over a 30-year period than any other brand. The quality of Von Duprins exit devices provides confidence and peace of mind in critical moments.. Right Hand Reverse 17 Lever Motor Driven Electric Unlocking Trim for 98 / 99 Rim or Vertical 626 Satin Chrome Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.