Rim, Heavy Duty, 44 in. Door W, Series 88
Mfr # 88TP-F-RHR-US26D
Zoro # G4064816
product price:Â $2,441.99
/ea
Free Shipping & Returns
Key Features
Series
88
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
44 in
Fits Stile Width
4 3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
88TP-F-RHR-US26D
Zoro #
G4064816
UPC #
-
Country of Origin
United States
Dimensions
For Door Thickness
1 3/4 in
Door Width
44 in
Fits Stile Width
4 3/8 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
44 in
Description
Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 44 in, Series 88, Fits Stile Width 4 3/8 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, Yes, Yes, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Thumbpiece Pull
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.