Rim, Heavy Duty, 48 in. Door W, Series 99

  • Mfr # 99EO 4 US10

  • Zoro # G4062110


product price: $1,351.99
/ea
Free Shipping & Returns

Key Features

Series
99
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
48 in
Fits Stile Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99EO 4 US10
Zoro #
G4062110
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
48 in
Fits Stile Width
4 1/2 in
Door Width - Maximum
4 ft
Door Thickness - Maximum
2 1/4 in

Details

Series
99
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Satin Bronze
Fire Rated
No
Grade
1
Item
Exit Device
Performance
Heavy Duty
Standards
ANSI/UL 305, CAN/ULC-S132
Lockdown Type
Hex Key Dogging
Electrical/Mechanical
Mechanical
ADA Compliant
Yes
Lockset Function
Higher Education, Government Buildings, Hospitals, Classroom
UL Fire Rating
UL10C, ULC S104
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Performance Grade
1
ANSI Grade
1
Exit Bar Style
Touchbar
ANSI/BHMA Finish
Satin Bronze, Clear Coated
Product Type
Exit Device

Description

Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Bronze Finish, Door Width 48 in, Series 99, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/UL 305, CAN/ULC-S132, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.