Shop VON DUPRIN
See all product information
Create Account
Von Duprin Trims
- Mfr # 550DT SPBLK
- Zoro # G110047015
product price:Â
$
598.99
/ea
Free Shipping & Returns
Key Features
Color
Black Painted
Door Handing
Non-Handed
Includes
Exit Device Trim
For Use With
Von Duprin Trims
Fire Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 550DT SPBLK
- Zoro #
- G110047015
- UPC #
- 197163269075
- Country of Origin
- Mexico
Details
- Color
- Black Painted
- Door Handing
- Non-Handed
- Includes
- Exit Device Trim
- For Use With
- Von Duprin Trims
- Fire Rated
- No
- Grade
- Grade 1
- Application
- Exit Device Trim
- Exit Device Type
- Trim
- Material
- Varies
- Finish
- Black Painted
Description
55 Series Dummy Pull Trim, Black Painted Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.