Shop VON DUPRIN
See all product information
Create Account
Von Duprin Trims
- Mfr # 996L-BE-03-R/V 26DAM RHR
- Zoro # G810054443
product price:Â
$
684.99
/ea
Free Shipping & Returns
Key Features
Material
Brass or Bronze
Color
Satin Chrome
Exit Device Type
Trim
Grade
Grade 1
For Use With
Von Duprin Trims
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 996L-BE-03-R/V 26DAM RHR
- Zoro #
- G810054443
- UPC #
- 197163274192
- Country of Origin
- Mexico
Details
- Material
- Brass or Bronze
- Color
- Satin Chrome
- Exit Device Type
- Trim
- Grade
- Grade 1
- For Use With
- Von Duprin Trims
- Finish
- Satin Chrome
- Application
- Exit Device Trim
- Includes
- Exit Device Trim
- Fire Rated
- No
- Door Handing
- RHR
Description
Lever Trim, Passage Function, Mortise Prep, 03 Lever Style, Antimicrobial, Satin Chrome Finish, Right Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.