Shop VORNADO

Heater

  • Mfr # EH1-0220-06

  • Zoro # G124155485


product price:  $98.09
/ea

Key Features

Element Type
Ceramic Tile
Housing Material
Plastic
Heating Method
Ceramic
Cord Length
6 ft
Housing Finish
High Gloss
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EH1-0220-06
Zoro #
G124155485
UPC #
043765021804
Country of Origin
Viet Nam

Dimensions

Cord Length
6 ft
Overall Depth
7 in
Overall Width
9 11/16 in
Overall Height
5 7/8 in
Overall Length
9 69/100 in
Wire Rope Length
9 69/100 in

Details

Item
Heater
Element Type
Ceramic Tile
Housing Material
Plastic
Heating Method
Ceramic
Housing Finish
High Gloss
Thermal Overheat Protection
Auto Shutoff, Manual Reset
Includes
2-Pin Polarized plug
Number of Heat Settings
4
Air Temp. Rise
144 Degrees F
NEMA Plug Configuration
1-15P
Color
Black
Number of Settings
2
Heating Capacity - Maximum
5,118 BtuH
Amperage
12.5 A
Housing Color
Black
Air Flow
94 cfm
Phase
1
Wattage Output
785 W, 1,500 W
Control Type
Touch Screen
Heating Capacity
2559 BtuH, 5118 BtuH
Voltage
120V AC

Description

Heater, Non-Oscillating, Overall Height 5 7/8 in, Overall Width 9 11/16 in, Overall Depth 7 in, Number of Heat Settings 4, Key Features Programmable, Tip-Over Switch, Overheat Protection, Safety Tip-Over Switch Included Yes, Thermal Overheat Protection Auto Shutoff, Manual Reset, Control Type Touch Screen, Heating Method Ceramic, Wattage Output 785 W, 1,500 W, Housing Color Black, NEMA Plug Configuration 1-15P, Mounting Type Free-Standing, Mounting Location Desk, Floor, 1 Phase, Voltage 120V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.