Shop VORNADO
See all product information
Create Account
Heater
Mfr # EH1-0225-06
Zoro # G024155608
product price:Â $80.25
/eaKey Features
Control Type
Mechanical Selector Dial, Rocker Switch
Cord Length
6 ft
Overall Length
10 11/25 in
Housing Color
Black
Air Temp. Rise
64 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EH1-0225-06
- Zoro #
- G024155608
- UPC #
- 043765021903
- Country of Origin
- Viet Nam
Dimensions
- Cord Length
- 6 ft
- Overall Length
- 10 11/25 in
- Overall Depth
- 9 13/16 in
- Overall Width
- 10 7/16 in
- Overall Height
- 10 11/16 in
- Wire Rope Length
- 10 11/25 in
Details
- Item
- Heater
- Control Type
- Mechanical Selector Dial, Rocker Switch
- Housing Color
- Black
- Air Temp. Rise
- 64 Degrees F
- Number of Settings
- 1
- Heating Capacity - Maximum
- 5,118 BtuH
- Heating Capacity
- 2559 BtuH, 5118 BtuH
- Includes
- 2-Pin Polarized plug
- Number of Heat Settings
- 3
- Color
- Black
- Housing Material
- Plastic
- Voltage
- 120V AC
- Housing Finish
- High Gloss
- NEMA Plug Configuration
- 1-15P
- Amperage
- 12.5 A
- Phase
- 1
- Wattage Output
- 750 W, 1,500 W
Description
Heater, Non-Oscillating, Overall Height 10 11/16 in, Overall Width 10 7/16 in, Overall Depth 9 13/16 in, Number of Heat Settings 3, Key Features Mechanical Controls, Tip-Over Switch, Overheat Protection, Safety Tip-Over Switch Included Yes, Thermal Overheat Protection Manual Reset, One-Time Thermal Fuse, Control Type Mechanical Selector Dial, Rocker Switch, Heating Method Fan Forced, Wattage Output 750 W, 1,500 W, Housing Color Black, NEMA Plug Configuration 1-15P, Mounting Type Free-Standing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.